2-1/2" Three-Way Flanged Globe Mixing Valve (63 Cv) Zoom

2-1/2" Three-Way Flanged Globe Mixing Valve (63 Cv)

SKU:V5013B1003

Brand: Honeywell

Honeywell
Qty Price
$1,152.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Application: Heating
Size: 2-1/2"
Max Pressure (PSI): 150 psi at 240°F water
150 psi
Fluid Temperature Range: 40 F to 250 F
Connection Type: Flanged
Material: Cast Iron
Flow Capacity (Cv): 63
Length: 9-1/2"
Width (Inches): 7"
Height: 10-15/16"
Bonnet Size: 1-3/8"
Valve Action: Mixing
Stem up increases B to AB flow
Stem Travel: 3/4"
Max Pressure Differential (PSI): 20 psi
Valve Type: Globe
Controlled Fluid: Chilled or hot water with up to 50% Glycol
Body Pattern: 3-Way
Flow type: Linear
ANSI/ASME Rating: 125

Description for Honeywell V5013B1003

The V5013B are three-way mixing valves. The V5013C are three-way diverting valves. These valves provide proportional or two-position control of hot or chilled water in heating or cooling systems. These valves are offered in sizes 2 1/2 in. through 6 in.

Features

  • Not suitable for combustible gases.
  • Valves utilize direct mounting valve actuators, Q5020/Q5022 linkages with Direct Coupled Actuators, or Pneumatic Valve Actuators to operate the valve.
  • Constant total flow through full plug travel.
  • Stainless steel stem prevents corrosion.
  • Class IV (0.01% of Cv) Leakage Rating


Specifications
  • Valve Type: Globe Valve
  • Body Pattern: Three-way
  • Controlled Medium: Chilled or hot water with up to 50% Glycol
  • Connection Type: Flanged
  • Max Safe Operating Pressure: 150 psi at 240 F water
  • Valve Action: Stem up increases B to AB flow
  • ANSI/ASME Rating:125
  • Actuation: Must be purchased separately
  • Maximum Differential for Quiet Water Service (psi): 20 psid
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Rating: 40 F to 250 F water
  • Leakage Rating: Seat: 0.05% of Cv
  • Flow Characteristic: Stem up increases B to AB flow
  • Materials (Body): Cast Iron
  • Materials (seat): Bronze
  • Materials (stem): Stainless Steel
  • Bonnet Size: 1-3/8 in.

2-1/2" Three-Way Flanged Globe Mixing Valve (63 Cv)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell5" Three-Way Flanged Globe Mixing Valve (250 Cv)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good Service

By UmpquaMichael

from Roseburg, OR

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2-1/2" Three-Way Flanged Globe Mixing Valve (63 Cv):

        Product was as ordered and on time.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        4 Questions | 5 Answers
        Displaying questions 1-4
        • 2-1/2" Three-Way Flanged Globe Mixing Valve (63 Cv)

          Q:

          What's the warranty on this valve?
          Asked on 11/15/2011 by Harri Dasai from Miami,Fl

          1 answer

          • CUSTOMER CARE

            A:

            This valve has a one-year warranty from the date of installation.

            Answered on 11/15/2011 by PexSupply Staff from NY
        • 5" Three-Way Flanged Globe Mixing Valve (250 Cv)

          Q:

          what is the part number for a packing kit for this valve.
          Asked on 11/4/2011 by Anonymous from colo ubc

          1 answer

          • CUSTOMER CARE

            A:

            The packing for V5013B1037 units is part 30041036-854. Part 30067858-001 is the packing nut.

            Answered on 11/18/2011 by PexSupply Staff from NY
        • 2-1/2" Three-Way Flanged Globe Mixing Valve (63 Cv)

          Q:

          can i reduce the size if the mixing valve
          Asked on 6/28/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            As long as you sized all the system components and they will work for your application, you can do this.

            Answered on 6/30/2011 by PexSupply Staff from NY
        • 3" Three-Way Flanged Globe Mixing Valve (100 Cv)

          Q:

          I have an application involving a 3" 3-way valve where the pump head on hte chilled water side overcomes the head on the hot water side causing severe water hammer during changeover.
          Asked on 2/16/2011 by Ross from Denver Colorado

          2 answers

          • CUSTOMER CARE

            A:

            It sounds like this may be actually a diverting application and not a mixing application. If that is the case the wrong valve is being used. The V5013B1011 is a mixing valve. The V5013C1019 is a diverting valve.

            Answered on 2/18/2011 by Honeywell Staff
          • CUSTOMER CARE

            A:

            Check pressure in line and the model number of motor to make sure it can handle the torque of this application.

            Answered on 2/21/2011 by PexSupply Staff from NY
        Displaying questions 1-4

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons