3" Flanged Three-Way Diverting Valve (100 Cv) Zoom

3" Flanged Three-Way Diverting Valve (100 Cv)

SKU:V5013C1019

Brand: Honeywell

Honeywell
Qty Price
$2,079.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Size: 3"
Connection Type: Flanged
Max Pressure (PSI): 150 PSI @ 240°F Water
Temperature Range (F): 40°F to 250°F
Valve Action: Stem Up Increases AB to A Flow
Min Temp (F): 40°F
ANSI/ASME Rating: 125
Stem Travel: 3/4"
Max Temp (F): 250°F
Valve Type: Globe
Body Pattern: 3-Way
Flow type: Linear
Controlled Fluid: Chilled or hot water with up to 50% Glycol
Flow Capacity (Cv): 100
Differential (PSI): 20
Material: Cast Iron
Bonnet Size: 1-3/8"

Description for Honeywell V5013C1019

The V5013B are three-way mixing valves. The V5013C are three-way diverting valves. These valves provide proportional or two-position control of hot or chilled water in heating or cooling systems. These valves are offered in sizes 2 1/2 in. through 6 in.

Features

  • Not suitable for combustible gases.
  • Valves utilize direct mounting valve actuators, Q5020/Q5022 linkages with Direct Coupled Actuators, or Pneumatic Valve Actuators to operate the valve.
  • Constant total flow through full plug travel.
  • Stainless steel stem prevents corrosion.
  • Class IV (0.01% of Cv) Leakage Rating


Specifications
  • Valve Type: Globe Valve
  • Body Pattern: Three-way
  • Controlled Medium: Chilled or hot water with up to 50% Glycol
  • Connection Type: Flanged
  • Max Safe Operating Pressure: 150 psi at 240 F water
  • Valve Action: Stem up increases AB to A flow
  • ANSI/ASME Rating:125
  • Actuation: Must be purchased separately
  • Maximum Differential for Quiet Water Service (psi): 20 psid
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Rating: 40 F to 250 F water
  • Leakage Rating: Seat: 0.05% of Cv
  • Materials (Body): Cast Iron
  • Materials (seat): Bronze
  • Materials (stem): Stainless Steel
  • Bonnet Size: 1-3/8 in.

    PLEASE NOTE: The product weighs 71.6 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3" Flanged Three-Way Diverting Valve (100 Cv)

Q&A: Ask the Questions, share answers