1/2" 3-way Globe Mixing Valve Zoom

1/2" 3-way Globe Mixing Valve

SKU:V5013N1048

Brand: Honeywell

Honeywell
Qty Price
$65.95
/ each
In Stock! Ships in 24-48 Hours
(36 Available)
0

Resources

Specs

Size: 1/2"
Connection Type: Threaded
Flow Capacity (Cv): 4.7
Application: Point of Source
Body Pattern: 3-Way
Material: Brass
Max Pressure (PSI): 240 psi
Temperature Range (F): 36°F - 248°F
Max Temp (F): 248°F
Min Temp (F): 36°F

Description for Honeywell V5013N1048

The V5013N is a three-way threaded globe valve that controls hot water, cold water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valves are used for mixing service to direct flow from one or two inlets to a common outlet in two-position or modulating control systems.

  • Red brass body with NPT-threaded connections.
  • Stainless steel stem and brass plug.
  • Low seat leakage rating.
  • Spring-loaded, self adjusting packing.
  • 50:1 rangeability per VDI/VDE 2173.
  • Constant total flow throughout full stem travel.
  • Accurate positioning to ensure state-of-the-art temperature control.
  • Sizes range from 1/2 inch to 2 inches.
  • Suitable for pneumatic or electric/electronic actuation.
  • Repack and rebuild kits available for field servicing.
  • Description: Three-way, Globe, 1/2 in, (Female) NPT, 4.7 Cv, Water or Glycol
  • Valve Type Globe Valve
  • Body Pattern: Three-way
  • Flow Characteristic: Equal Percentage (A-AB)
  • Flow Characteristic: Linear (B-AB)
  • Controlled Medium: Water w/max of 50% Glycol
  • Pipe Size (inch): 1/2 in.
  • Pipe Size (DN): DN15
  • Flow Capacity (Cv): 4.7 Cv
  • Flow Capacity (kvs): 4.0 kvs
  • Connection Type: NPT Female
  • Maximum Safe Operating Pressure (psi): 240 psi
  • Maximum Safe Operating Pressure (kPa): 1655 kPa
  • Valve Action: Mixing
  • ANSI Rating: 150
  • Actuation: Must be purchased separately
  • Stem Travel (in.): 3/4 in.
  • Stem Travel (mm): 20 mm
  • Maximum Differential Pressure Ratings (Close-off) (psi): 240 psi
  • Maximum Differential Pressure Ratings (Close-off) (kPa): 1655 kPa
  • Maximum Differential for Quiet Water Service (psi) 20 psid
  • Maximum Differential for Quiet Water Service (kPa) 138 kPa
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Range (F): 36 F to 248 F water
  • Ambient Temperature Range (C): 2 C to 120 C water
  • Leakage rate (%): 0.05% of Cv
  • Materials (Body): Red Brass
  • Materials (Seat): Stainless Steel
  • Materials (Stem): Stainless Steel
  • Materials (Plug/Ball/Disc): Brass
  • Materials (Packing): Teflon/EPDM
  • Dimensions (in.): 8 5/16 in. high x 3 1/4 in. wide x 1 9/16 in. deep
  • Dimensions (mm): 210 mm high x 82 mm wide x 39 mm deep
  • Stroke (in.): 3/4 in.
  • Stroke (mm): 20 mm
  • Bonnet Size (in.): 1-3/8 in.
  • Bonnet Size (mm): 35 mm
  • Used With: Q5020/DCA; ML6984/ML7984; Q5001/Modutrol IV Motor; ML6420,21A,25; ML7420/ML7421A/ML7425
  • Approvals, CRN Number 0C0861.9087YTN/0C0861.123

1/2" 3-way Globe Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Honeywell1" 3-way Globe Mixing Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

good product

By John

from NY NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2" 3-way Globe Mixing Valve:

        good product, speedy delivery, jst what we aere looking for

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        4 Questions | 4 Answers
        Displaying questions 1-4
        • 1-1/4" 3-way Globe Mixing Valve

          Q:

          are V5013N1071 the same as V5013N1071/U
          and V5011N1073 the same as V5011N1073/U?
          Asked on 6/25/2012 by Eric from Chino, CA

          1 answer

          • CUSTOMER CARE

            A:

            Yes they are the same. The /U is used in Honeywell to identify the pack quantity. U is unit or single.

            /B is bulk and is usually reserved to OEM.

            /P is pallet and also usually reserved for OEM.

            Answered on 6/26/2012 by PexSupply Staff from NY
        • 1-1/4" 3-way Globe Mixing Valve

          Q:

          Is there an electronic control attached to this unit? can I use it in a closed system? Is it the best for this type of application?
          Asked on 9/1/2011 by Chris from Sullivan county New York

          1 answer

          • CUSTOMER CARE

            A:

            This valve must be used with one of the actuators listed under the product description. The V5013N1071 is made of brass, which is sufficient for closed systems.

            Answered on 9/15/2011 by PexSupply Staff from NY
        • 1-1/2" 3-way Globe Mixing Valve

          Q:

          what fitting do i need for the bottom connection
          Asked on 3/30/2011 by jeff from wash,dc

          1 answer

          • CUSTOMER CARE

            A:

            The same pipe fittings as the other 2 ports. You cannot block or otherwise shut off the bottom port of the valve. If you shut off the bottom port, you are likely to have severe water hammer and reduced life of the valve. Any modfications to the valve will also void the warranty on the unit.

            Answered on 4/1/2011 by PexSupply Staff from NY
        • 2" 3-way Globe Mixing Valve

          Q:

          Piping diagram for reheat coil ?
          Asked on 1/26/2011 by Oz from Somerset nj

          1 answer

        Displaying questions 1-4

        Do you have a question about this product?