Description
The V5013N is a three-way threaded globe valve that controls hot water, cold water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valves are used for mixing service to direct flow from one or two inlets to a common outlet in two-position or modulating control systems.
  • Red brass body with NPT-threaded connections.
  • Stainless steel stem and brass plug.
  • Low seat leakage rating.
  • Spring-loaded, self adjusting packing.
  • 50:1 rangeability per VDI/VDE 2173.
  • Constant total flow throughout full stem travel.
  • Accurate positioning to ensure state-of-the-art temperature control.
  • Sizes range from 1/2 inch to 2 inches.
  • Suitable for pneumatic or electric/electronic actuation.
  • Repack and rebuild kits available for field servicing.
  • Description: Three-way, Globe, 1 in, (Female) NPT, 11.7 Cv, Water or Glycol
  • Valve Type Globe Valve
  • Body Pattern: Three-way
  • Flow Characteristic: Equal Percentage (A-AB)
  • Flow Characteristic: Linear (B-AB)
  • Controlled Medium: Water w/max of 50% Glycol
  • Pipe Size (inch): 1 in.
  • Pipe Size (DN): DN25
  • Flow Capacity (Cv): 11.7 Cv
  • Flow Capacity (kvs): 10.0 kvs
  • Connection Type: NPT Female
  • Maximum Safe Operating Pressure (psi): 240 psi
  • Maximum Safe Operating Pressure (kPa): 1655 kPa
  • Valve Action: Mixing
  • ANSI Rating: 150
  • Actuation: Must be purchased separately
  • Stem Travel (in.): 3/4 in.
  • Stem Travel (mm): 20 mm
  • Maximum Differential Pressure Ratings (Close-off) (psi): 240 psi
  • Maximum Differential Pressure Ratings (Close-off) (kPa): 1655 kPa
  • Maximum Differential for Quiet Water Service (psi) 20 psid
  • Maximum Differential for Quiet Water Service (kPa) 138 kPa
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Range (F): 36 F to 248 F water
  • Ambient Temperature Range (C): 2 C to 120 C water
  • Leakage rate (%): 0.05% of Cv
  • Materials (Body): Red Brass
  • Materials (Seat): Stainless Steel
  • Materials (Stem): Stainless Steel
  • Materials (Plug/Ball/Disc): Brass
  • Materials (Packing): Teflon/EPDM
  • Dimensions (in.): 7 5/16 in. high x 4 1/16 in. wide x 1 9/16 in. deep
  • Dimensions (mm): 185 mm high x 103 mm wide x 39 mm deep
  • Stroke (in.): 3/4 in.
  • Stroke (mm): 20 mm
  • Bonnet Size (in.): 1-3/8 in.
  • Bonnet Size (mm): 35 mm
  • Used With: Q5020/DCA; ML6984/ML7984; Q5001/Modutrol IV Motor; ML6420,21A,25; ML7420/ML7421A/ML7425
  • Approvals, CRN Number 0C0861.9087YTN/0C0861.123
Read more
Manuals (1)
Specs
Size:
1"
Connection Type:
Threaded
Flow Capacity (Cv):
11.7
Application:
Point of Source
Body Pattern:
3-Way
Material:
Brass
Max Pressure (PSI):
240
Temperature Range (F):
36°F - 248°F
Max Temp (F):
248°F
Min Temp (F):
36°F
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A