1-1/2" NPT Industrial Gas Valve w/ On-Off Safety Shut-Off w/ Double Seal Zoom

1-1/2" NPT Industrial Gas Valve w/ On-Off Safety Shut-Off w/ Double Seal

SKU:V5055C1059

Brand: Honeywell

Honeywell
Qty Price
$389.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
1

Resources

Specs

Capacity (CFH): 1717
Temperature Range (F): -40°F to 150°F
Max Temp (F): 150°F
Min Temp (F): -40°F
Accessory For: V9055 Series
V4055 Series
V4062 Series
Size: 1-1/2"
Fuel Type: Propane
Natural Gas

Description for Honeywell V5055C1059

Overview:
Safety shutoff valves used with V4055, V4062 and V9055 fluid power actuators to control gas flow to commercial and industrial burners.

Features:

  • Use with natural or LP gases.
  • Mount directly in gas supply line.
  • Include 1/4 in. NPT upstream and downstream taps and plug.
  • 4 in. models have only flanged connections.
  • V5055 normally closed valves are rated for final shutoff service safety shutoff.
  • V5055A,C,D,E Valves are for On-Off service.
  • V5055B Valve has a characterized guide and in combination with the V4055, V4062, and V9055 Fluid Power Actuators, provides slow-opening, hi-lo-off, and modulating functions respectively.
  • V5055C,E,F Valves have a double seal and are used with V4055D,E Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • V5055D,E,F Valves are for high pressure applications.

  • 1-1/2" NPT Industrial Gas Valve w/ On-Off Safety Shut-Off w/ Double Seal

    Q&A: Ask the Questions, share answers