Description
Overview:
Safety shutoff valves used with V4055, V4062 and V9055 fluid power actuators to control gas flow to commercial and industrial burners.

Features:
  • Use with natural or LP gases.
  • Mount directly in gas supply line.
  • Include 1/4 in. NPT upstream and downstream taps and plug.
  • 4" models have only flanged connections.
  • V5055 normally closed valves are rated for final shutoff service safety shutoff.
  • V5055A,C,D,E Valves are for On-Off service.
  • V5055B Valve has a characterized guide and in combination with the V4055, V4062, and V9055 Fluid Power Actuators, provides slow-opening, hi-lo-off, and modulating functions respectively.
  • V5055C,E,F Valves have a double seal and are used with V4055D,E Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • V5055D,E,F Valves are for high pressure applications.

    Includes: 1/4" - 18 NPT upstream tap and plug, 1/4" -18 NPT downstream tap and plug
  • Read more
    Manuals (2)
    Specs
    Capacity (CFH):
    4250
    Voltage:
    120v
    120 VAC
    Frequency:
    60 Hz
    Temperature Rating:
    -40°F to 125°F
    Operating Temp Range:
    -40°F to 150°F
    Accessory For:
    V9055 Series
    V4055 Series
    V4062 Series
    Max Pressure (PSI):
    5
    Size:
    2-1/2"
    Min Temp (F):
    -40°F
    Max Temp (F):
    150°F
    Fuel Type:
    Propane
    Natural Gas
    ×

    Replacement Parts (1)

    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A