Butterfly Gas Valve, 2-1/2" Pipe Size Zoom

Butterfly Gas Valve, 2-1/2" Pipe Size

SKU:V51E1034

Brand: Honeywell

Honeywell
Qty Price
$329.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Capacity (CFH): 8390
Fuel Type: Natural Gas
Propane
Pressure Rating: 5 psi
Body Pattern: Straight-Through
Material: Aluminum
Max Temp (F): 140°F
Min Temp (F): 32°F
Temperature Range (F): 32°-140°F
Size: 2-1/2"

Description for Honeywell V51E1034

Overview:
Provides modulating control of natural, manufactured, LP gases or air.

Features:

  • Use in commercial and industrial installations where large amounts of gas must be closely controlled.
  • NOT for use as safety shutoff valve.
  • Adaptable to most modulating jobs.
  • Modutrol motor, such as the M9484 or M9494, may be mounted directly on valve or close to it.
  • Valve mechanism has strain release.
  • Adjustable stroke over low fire-high fire range.
  • Straight-through valve pattern.
  • Rugged cast aluminum body provides durability and maintenance-free operation.

  • Butterfly Gas Valve, 2-1/2" Pipe Size

    Q&A: Ask the Questions, share answers