Pressure Regulator - LP Gas Zoom

Pressure Regulator - LP Gas


Brand: Honeywell

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(2 Available)


Fuel Type: Propane

Description for Honeywell V5306B1033

Product Overview:

  • Servo gas pressure regulator for add-on or replacement use on Honeywell V400, V800, VR400, VR800 and VR8440 Combination gas controls. Utilizing the servo principle of operation, it controls burner manifold pressure by repositioning the main valve diaphragm.

Product Features:
  • Interchangeable and adapts to all pipe sizes and capacities
  • Mounts on top surface of control - installation and adjustment readily accomplished with a screwdriver

Product Specifications:
  • Opening Characteristics (standard,step): Standard Opening
  • Type of Gas: LP
  • Pressure Regulator Setting: 11.0 in. wc; adj. range 8-12 in. wc
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: Top surface of combination gas control (two mounting screws and a gasket)
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa

Pressure Regulator - LP Gas

Q&A: Ask the Questions, share answers