3/4" Sweat Connection Zone Valve, normally closed (24v) Zoom
  • 360° View

3/4" Sweat Connection Zone Valve, normally closed (24v)

SKU:V8043A1029

Brand: Honeywell

Honeywell
Qty Price
$64.59
/ each
$250.60 / box (4 units x $62.65)
In Stock! Ships in 24-48 Hours
(83 Available)
2

Specs

Application: Zoning
Flow Capacity (Cv): 3.5 Cv
Size: 3/4"
Width (Inches): 3-1/2"
Height: 4"
Material: Brass
Voltage:
?
24v
Depth (Inches): 2-3/8"
Wiring: 18" Leads
Body Pattern: 2-Way
Straight-Through
Hertz: 50
60
Max Ambient Temp (°F): 125°F
Max Close-Off PSI: 20 psi
Position: Normally Closed
Max Temp (F): 200°F
Min Temp (F): 50°F
Temperature Range (F): 50°-200°F
Connection Type: Sweat
Valve Action: Spring Return to Close
Power Consumption: 7.7 VA
Nominal Timing: 15 Seconds
Static Pressure: 125 psi
End Switch: No

Description for Honeywell V8043A1029

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.


Specifications
  • 24V 1/2 in. Flare Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4"
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 50 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to closeA
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 4 in. high x 4 11/16 in. wide x 2 3/8 in. deep
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

3/4" Sweat Connection Zone Valve, normally closed (24v)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3/4" Sweat Connection Zone Valve, normally closed (24v)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Quick delivery

By Jerzy

from Chicago

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Sweat Connection Zone Valve, normally closed (24v):

        I needed to replace the broken one and it was pretty easy with this product.

        • Primary use:
        • Business

        (1 of 1 customers found this review helpful)

         
        4.0

        I would buy this product again

        By Jett

        from Bridgton, Me.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Sweat Connection Zone Valve, normally closed (24v):

              I used 6 in my hot water system.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              4 Questions | 4 Answers
              Displaying questions 1-4
              • 3/4" Sweat Connection Zone Valve, normally closed (24v)

                Q:

                What is the difference between this one and the other 3/4" Sweat Connection valve (SKU V8043E1012)? http://www.pexsupply.com/Honeywell-V8043E1012-3-4-Sweat-Zone-Valve-Connection-18-Leads-1718000-p.
                Asked on 11/21/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  V8043E1012 has a SPST auxiliary end switch. V8043A1029 does not have an end switch.

                  Answered on 11/21/2011 by PexSupply Staff from NY
              • 1" Sweat Connection Zone Valve, normally closed (24v)

                Q:

                does this valve come with (an end switch) with 2 red wires, for TT on the boiler?
                Asked on 7/30/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  According to the manufacturer, this valve does not have an end switch as the V8043E1020 would.

                  Answered on 8/8/2011 by PexSupply Staff from NY
              • 3/4" Sweat Connection Zone Valve, normally closed (24v)

                Q:

                Is it possible to power this device from a, say, 10 watt PV panel so that this valve would be open whenever enough sunlight exists. If a 10 watt panel would be too small, would a larger PV panel do what I am asking here?
                Asked on 1/6/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  A V8043A1029 needs 24vac, 50/60hz and draw of 7.7va. You must provide this at all times or you will burn out the motor.

                  Answered on 1/10/2011 by PexSupply Staff from NY
              • 3/4" Sweat Connection Zone Valve, normally closed (24v)

                Q:

                So in normal operation all the zones should be left in the auto position? The manual position is only for operation in times when there is no power?
                Asked on 10/10/2010 by Don from Buffalo, ny

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, in normal operation all zones should be in the auto position. Yes, the manual position is only for operation in times of power failure.

                  Answered on 10/11/2010 by PexSupply Staff from NY
              Displaying questions 1-4

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons