1" Sweat Connection Zone Valve, normally closed (24v) Zoom

1" Sweat Connection Zone Valve, normally closed (24v)

SKU:V8043A1037

Brand: Honeywell

Honeywell
Qty Price
$85.95
/ each
In Stock! Ships in 24-48 Hours
(17 Available)
4

Resources

Specs

Application: Zoning
Size: 1"
Width: 3-11/16"
Depth (Inches): 2-3/8"
Height: 4"
Material: Brass
Flow Capacity (Cv): 3.5 Cv
Voltage:
?
24v
Wiring: 18" Leads
Body Pattern: Straight-Through
2-Way
Hertz: 60
50
Max Ambient Temp (°F): 125°F
Max Close-Off PSI: 20 psi
Position: Normally Closed
Max Temp (F): 200°F
Min Temp (F): 50°F
Temperature Range (F): 50°-200°F
Connection Type: Sweat
Valve Action: Spring Return to Close
Power Consumption: 7.7 VA
Nominal Timing: 15 Seconds
Static Pressure: 125 psi
End Switch: No

Description for Honeywell V8043A1037

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.


Specifications
  • 24V 1 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 1?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 50 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 4 in. high x 3 11/16 in. wide x 2 3/8 in. deep
  • Voltage: 24v
  • Frequency: 60, 50 Hz
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

1" Sweat Connection Zone Valve, normally closed (24v)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3/4" Sweat Connection Zone Valve, normally closed (24v)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Quick delivery

By Jerzy

from Chicago

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Sweat Connection Zone Valve, normally closed (24v):

        I needed to replace the broken one and it was pretty easy with this product.

        • Primary use:
        • Business

        (1 of 1 customers found this review helpful)

         
        4.0

        I would buy this product again

        By Jett

        from Bridgton, Me.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Sweat Connection Zone Valve, normally closed (24v):

              I used 6 in my hot water system.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              4 Questions | 4 Answers
              Displaying questions 1-4
              • 3/4" Sweat Connection Zone Valve, normally closed (24v)

                Q:

                What is the difference between this one and the other 3/4" Sweat Connection valve (SKU V8043E1012)? http://www.pexsupply.com/Honeywell-V8043E1012-3-4-Sweat-Zone-Valve-Connection-18-Leads-1718000-p.
                Asked on 11/21/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  V8043E1012 has a SPST auxiliary end switch. V8043A1029 does not have an end switch.

                  Answered on 11/21/2011 by PexSupply Staff from NY
              • 1" Sweat Connection Zone Valve, normally closed (24v)

                Q:

                does this valve come with (an end switch) with 2 red wires, for TT on the boiler?
                Asked on 7/30/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  According to the manufacturer, this valve does not have an end switch as the V8043E1020 would.

                  Answered on 8/8/2011 by PexSupply Staff from NY
              • 3/4" Sweat Connection Zone Valve, normally closed (24v)

                Q:

                Is it possible to power this device from a, say, 10 watt PV panel so that this valve would be open whenever enough sunlight exists. If a 10 watt panel would be too small, would a larger PV panel do what I am asking here?
                Asked on 1/6/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  A V8043A1029 needs 24vac, 50/60hz and draw of 7.7va. You must provide this at all times or you will burn out the motor.

                  Answered on 1/10/2011 by PexSupply Staff from NY
              • 3/4" Sweat Connection Zone Valve, normally closed (24v)

                Q:

                So in normal operation all the zones should be left in the auto position? The manual position is only for operation in times when there is no power?
                Asked on 10/10/2010 by Don from Buffalo, ny

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, in normal operation all zones should be in the auto position. Yes, the manual position is only for operation in times of power failure.

                  Answered on 10/11/2010 by PexSupply Staff from NY
              Displaying questions 1-4

              Do you have a question about this product?