3/4" Sweat Connection Zone Valve, normally open, no manual opener (24v) Zoom

3/4" Sweat Connection Zone Valve, normally open, no manual opener (24v)

SKU:V8043B1027

Brand: Honeywell

Honeywell
Qty Price
$79.95
/ each
$230.85 / box (3 units x $76.95)
In Stock! Ships in 24-48 Hours
(18 Available)
5

Resources

Specs

Application: Zoning
Size: 3/4"
Width (Inches): 3-1/2"
Depth (Inches): 2-3/8"
Height: 4"
Material: Brass
Flow Capacity (Cv): 3.5 Cv
Voltage:
?
24v
Wiring: 18" Leads
Body Pattern: 2-Way
Straight-Through
Hertz: 60
Max Ambient Temp (°F): 125°F
Max Close-Off PSI: 20 psi
Temperature Range (F): 40°-200°F
Max Temp (F): 200°F
Position: Normally Open
Min Temp (F): 40°F
Connection Type: Sweat
Valve Action: Spring Return to Open
Power Consumption: 7.7 VA
Static Pressure: 125 psi
Nominal Timing: 15 Seconds
End Switch: No

Description for Honeywell V8043B1027

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • No Manual opener


Specifications
  • 24V 3/4 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Open
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 -1/2 in. wide x 2 -3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: No
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

3/4" Sweat Connection Zone Valve, normally open, no manual opener (24v)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3/4" Sweat Connection Zone Valve, normally open, no manual opener (24v)
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
1.0

short life

By HoneyOhwell

from RhodeIsland

Verified Reviewer

Comments about 3/4" Sweat Connection Zone Valve, normally open, no manual opener (24v):

I have been using this product for about a year when I left the unit powered off for a day, the ball inside never resealed to the port after that. This unit still leaks water and circulates heat when fully powered and actuated. The volume throughput is also incredibly lacking in that the flow hole is about the diameter of a pencil if not less. That is a big difference in a 3/4" line. I have spent a lot of money on this site and I have to say, this is not the first poor product.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers