3/4" NPT Connection Zone Valve, normally open, no manual opener (24v) Zoom

3/4" NPT Connection Zone Valve, normally open, no manual opener (24v)

SKU:V8043B1076

Brand: Honeywell

Honeywell
Qty Price
$73.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
5

Resources

Specs

Application: Zoning
Size: 3/4"
Width (Inches): 3-23/32"
Depth (Inches): 2-3/8"
Height: 4"
Material: Brass
Voltage:
?
24v
Flow Capacity (Cv): 3.5 Cv
Wiring: 18" Leads
Body Pattern: Straight-Through
2-Way
Hertz: 60
Max Ambient Temp (°F): 125°F
Max Close-Off PSI: 20 psi
Position: Normally Open
Temperature Range (F): 40°-200°F
Min Temp (F): 40°F
Max Temp (F): 200°F
Connection Type: Threaded
Valve Action: Spring Return to Open
Power Consumption: 7.7 VA
Static Pressure: 125 psi
Nominal Timing: 15 Seconds
End Switch: No

Description for Honeywell V8043B1076

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • No Manual opener


Specifications
  • 24V 3/4 in. NPT Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : NPT
  • Pipe Size: 3/4?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Open
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 -1/2 in. wide x 2 -3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: No
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

3/4" NPT Connection Zone Valve, normally open, no manual opener (24v)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3/4" NPT Connection Zone Valve, normally open, no manual opener (24v)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Would buy this product again

By horses6kids

from Scottville MI

Verified Buyer

Comments about 3/4" NPT Connection Zone Valve, normally open, no manual opener (24v):

Great product--Fast service and delivery--Will shop here again if another product is needed

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" NPT Connection Zone Valve, normally open, no manual opener (24v)

    Q:

    Can you use on steam system
    Asked on 1/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, you cannot use this valve on a steam system.

      Answered on 1/19/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?