Description
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
Read more
Specs
Size:
1"
Connection Type:
Sweat
Width:
3-11/16"
End Switch:
Yes
Application:
Zoning
Height:
4"
Material:
Brass
Amperage:
0.3
Voltage:
24v
Depth (Inches):
2-3/8"
Max Pressure (PSI):
300
Flow Capacity (Cv):
3.5
Wiring:
18" Leads
Body Pattern:
2-Way
Straight-Through
Hertz:
59
Max Ambient Temp (°F):
125°F
Max Close-Off PSI:
20 psi
Position:
Normally Closed
Temperature Range (F):
50°-200°F
Min Temp (F):
50°F
Max Temp (F):
200°F
Connection Type:
Sweat
×

Replacement Parts (4)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    131 Product Reviews

    Product Q&A