1" Sweat Connection Zone Valve, normally closed, 8 Cv (24v) Zoom

1" Sweat Connection Zone Valve, normally closed, 8 Cv (24v)

SKU:V8043E1079

Brand: Honeywell

Honeywell
Qty Price
$76.95
/ each
$298.60 / box (4 units x $74.65)
In Stock! Ships in 24-48 Hours
(40 Available)

Specs

Application: Zoning
Size: 1"
Connection Type: Sweat
Voltage:
?
24v
Flow Capacity (Cv): 8 Cv
Material: Brass
Wiring: 18" Leads
Body Pattern: Straight-Through
2-Way
Hertz: 50
60
Max Ambient Temp (°F): 125°F
Width (Inches): 3-1/2"
Depth (Inches): 2-3/8"
Max Close-Off PSI: 8 psi
Height: 4"
Position: Normally Closed
Min Temp (F): 50°F
Temperature Range (F): 50°-200°F
Max Temp (F): 200°F
Valve Action: Spring Return to Close
Power Consumption: 7.7 VA
Static Pressure: 125 psi
Nominal Timing: 15 Seconds

Description for Honeywell V8043E1079

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.


Specifications
  • 24V 1 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 1?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 8 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 11/16 in. wide x 2 3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

1" Sweat Connection Zone Valve, normally closed, 8 Cv (24v)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons