1/2" Inverted Flare Connection Zone Valve, normally closed, 3.5 Cv (24v) Zoom

1/2" Inverted Flare Connection Zone Valve, normally closed, 3.5 Cv (24v)

SKU:V8043E1129

Brand: Honeywell

Honeywell
Qty Price
$72.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
5

Resources

Specs

Application: Zoning
Size: 1/2"
Voltage:
?
24v
Flow Capacity (Cv): 3.5 Cv
Wiring: 18" Leads
Body Pattern: 2-Way
Straight-Through
Max Close-Off PSI: 20 psi
Position: Normally Closed
Min Temp (F): 50°F
Temperature Range (F): 50°-200°F
Max Temp (F): 200°F
Connection Type: Flared
End Switch: Yes

Description for Honeywell V8043E1129

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.


Specifications
  • 24V 1/2 in. Inverted Flare Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Inverted Flare
  • Pipe Size: 1/2?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 5/8 in. wide x 2 3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

1/2" Inverted Flare Connection Zone Valve, normally closed, 3.5 Cv (24v)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell1/2" Inverted Flare Connection Zone Valve, normally closed, 3.5 Cv (24v)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

great service

By Jim the wonder plumber

from Denver Co

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Inverted Flare Connection Zone Valve, normally closed, 3.5 Cv (24v):

        Had trouble finding a replacement for a couple of old obsolete valves.... Supply house to the rescue.
        Fit perfect.
        And to top it off... they came two days early.

        • Was this a gift?:
        • No
         
        4.0

        Easy to Install and does the Job

        By Greg the Retired

        from Grande Prairie, Alberta

        Verified Buyer

        Comments about 1/2" Inverted Flare Connection Zone Valve, normally closed, 3.5 Cv (24v):

        I use the product in my home heating system. Simple to install.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers