1" NPT Motorized Zone Valve (Connection = 18" Leads) Zoom

1" NPT Motorized Zone Valve (Connection = 18" Leads)


Brand: Honeywell

Qty Price
/ each
$347.80 / box (4 units x $86.95)
In Stock! Ships in 24-48 Hours
(31 Available)



Application: Zoning
Size: 1"
Material: Brass
Connection Type: Threaded
Body Pattern: 2-Way
Position: Normally Closed
Height: 4"
Width (Inches): 3-23/32"
Depth (Inches): 2-3/8"
Flow Capacity (Cv): 10
Max Close-Off PSI: 6.5 psi
Min Temp (F): 50°F
Temperature Range (F): 50°-200°F
Max Temp (F): 200°F
Max Ambient Temp (°F): 125°F
Wiring: 18" Leads
Hertz: 50
Valve Action: Spring Return to Close
Power Consumption: 7.7 VA
Static Pressure: 125 psi
Nominal Timing: 15 Seconds
End Switch: Yes

Description for Honeywell V8043E1137

Note: Valve designed for cycling (not constantly powered on) applications. Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.


  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
Additional Specs:
  • Power Consumption: 7.7 VA
  • Static Pressure (psi): 125 psi
  • Nominal Timing (sec, min): 15 sec
  • Valve Action: Spring return to close
  • Type: 2 position
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • End Switch Rating: 4.4 A running with 26.4 A inrush @ 120 V
  • Materials (Body): Brass
  • Materials (Seat): Brass
  • Materials (Stem): Stainless Steel
  • Materials (Ball Plug): Buna-N (NBR) Rubber Ball
  • Materials (Packing O-rings): EPDM rubber
  • Frequency : 60 Hz; 50 Hz

1" NPT Motorized Zone Valve (Connection = 18" Leads)


by PowerReviews
Honeywell1" NPT Motorized Zone Valve (Connection = 18" Leads)

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Great product

By Tango Fox

from Farmington Hills, Mi

Verified Buyer

Comments about 1" NPT Motorized Zone Valve (Connection = 18" Leads):

This valve was purchased as a replacement for an exinsting one. once connected it performed perfectly.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" NPT Motorized Zone Valve (Connection = 18" Leads)


    18" lead?
    Asked on 9/16/2010 by bb from woodbourne ny

    1 answer



      Yes, the unit is wired with 18" leads.

      Answered on 9/16/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?