3/4" Sweat Connection Zone Valve, normally closed, w/ manual opener (24v) Zoom

3/4" Sweat Connection Zone Valve, normally closed, w/ manual opener (24v)

SKU:V8043E5012

Brand: Honeywell

Honeywell
Qty Price
$74.95
/ each
$291.80 / box (4 units x $72.95)
In Stock! Ships in 24-48 Hours
(44 Available)
5

Resources

Specs

Application: Zoning
Size: 3/4"
Width (Inches): 3-1/2"
Depth (Inches): 2-3/8"
Height (Inches): 4.375
Material: Brass
Voltage:
?
24v
Flow Capacity (Cv): 3.5 Cv
Wiring: 18" Leads
Body Pattern: 2-Way
Straight-Through
Hertz: 60
Max Ambient Temp (°F): 125°F
Max Close-Off PSI: 20 psi
Temperature Range (F): 40°-200°F
Min Temp (F): 40°F
Position: Normally Closed
Max Temp (F): 200°F
Connection Type: Sweat
Valve Action: Spring Return to Close
Power Consumption: 7.2 VA
Static Pressure: 300 psi
End Switch: Yes

Description for Honeywell V8043E5012

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • "Quick Fit" pushbutton powerhead makes it easy to remove for service.
  • Series 5000 replacement powerhead is backward compatible with series 1000 zone valves.
  • Innovative motor technology offers silent operation, water hammer resist and longer life.


Specifications
  • 24V 3/4 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.2 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4-3/8 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

3/4" Sweat Connection Zone Valve, normally closed, w/ manual opener (24v)

Q&A: Ask the Questions, share answers