3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v) Zoom

3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)

SKU:V8043F1093

Brand: Honeywell

Honeywell
Qty Price
$73.75
/ each
$286.20 / box (4 units x $71.55)
In Stock! Ships in 24-48 Hours
(28 Available)
2

Specs

Application: Zoning
Size: 3/4"
Voltage:
?
24v
Connection Type: Sweat
Max Close-Off PSI: 8 psi
Flow Capacity (Cv): 8 Cv
Position: Normally Closed

Description for Honeywell V8043F1093

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.


Specifications
  • 24V 3/4 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4”
  • Body Pattern: Two-way, Straight-through
  • Capacity: 8 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 8 psi
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: screw terminal block
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        in stock and on time!

        By Doug

        from Westcliffe, Colorado

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

              Honeywell is always the right product for my customers. Supplied house.com has always been dependable for me and the acquiring of boiler parts.

              • Was this a gift?:
              • No
               
              5.0

              This is a very good product.

              By indianasportsman

              from Dyer, Indiana

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

                    The Honeywell zones valve were very easy to install (I replaced my old Dole zone valves)and they all work the very first time I activated them.

                    • Was this a gift?:
                    • No
                     
                    4.0

                    High flow, simple function, works well

                    By Snowman

                    from Park City, UT

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

                          My home hydronic heating system was designed only with pumps and no zone valves. Two of the pumps are on a "hot" loop (full boiler temperature), and did not isolate well - the result was that whenever the boiler pumps ran these loops heated even if their thermostats did not require them. In installed these valves along with a Honeywell switching relay to take the 120V for the pump and convert it to the 24V required by the valve. The great thing about this valve is the built-in end switch that is only closed when the valve is open - by using this with a relay (in the same Honeywell unit) it ensure that the pump is never dead-headed. See accessories for the Honeywell switching relay I used. The only reason I did not give it a 5 is that the connectors are external, so it looks a bit rough and will collect a lot of dust over the years (all 24V so meets code).

                          • Was this a gift?:
                          • No
                           
                          5.0

                          good buy

                          By Dave not a plumber

                          from Honeoye, NY

                          Verified Buyer

                          Comments about 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

                          easy to install --- worked as expected

                           
                          5.0

                          Quality product; easy install

                          By Steve

                          from Sandpoint, Idaho

                          Verified Buyer

                          Comments about 1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

                          Installed as additional zone back flow prevention to improve effeciency of floor radiant heat system. This is one of similar Honeywell items I have installed thru the years in similar systems. Installed correctly, will function for many years!

                          Displaying reviews 1-5

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)

                            Q:

                            Will this model's plate and ball assembly install directly onto the brass body of the V8043E1061 model?
                            Asked on 6/3/2011 by Don

                            1 answer

                            • CUSTOMER CARE

                              A:

                              According to the manufacturer, the valve body of each of the valves is the same so the power head and ball assembly are interchangeable.

                              Answered on 6/6/2011 by PexSupply Staff from NY
                          Displaying question 1

                          Do you have a question about this product? 

                          SupplyHouse.com Logo

                          Join Our Mailing List - Sign up and receive special offers and coupons