1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v) Zoom

1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)

SKU:V8043F1101

Brand: Honeywell

Honeywell
Qty Price
$89.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
6

Resources

Specs

Application: Zoning
Size: 1"
Connection Type: Sweat
Voltage:
?
24v
Flow Capacity (Cv): 8 Cv
Max Close-Off PSI: 8 psi
Position: Normally Closed
Body Pattern: 2-Way
End Switch: Yes

Description for Honeywell V8043F1101

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.


Specifications
  • 24V 1 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 1”
  • Body Pattern: Two-way, Straight-through
  • Capacity: 8 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 8 psi
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: screw terminal block
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 -11/16 in. wide x 2- 3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Works very well

        By Snowman

        from Park City, Utah

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

              Retrofitted two of these in my hydronic heating system, coupled with a Honeywell controller. The system was built with pumps that do not isolate the water heater and one other zone when turned off (the heat continues to flow driven by the main circulator pump). By using these units I was able to eliminate this problem. It is important to note that this valve does not impede the flow to the heating loops to any noticeable degree (my water still heats very quickly), and that it can handle the higher heat needed for a hydronic system ... many valves do neither of the above.

              If you are not a professional or experienced plumber, I suggest that you fully dismantle the valve, removing the rubber seal sphere before sweating it in. The body has a lot of mass and requires quite a bit of heat and for an amateur like me this is the safest bet (otherwise I am pretty sure I would have burned the rubber and ruined the valve). Dismantling is just a few screws so pretty easy. The only thing to watch is that the actuator is spring loaded (normally closed) so you need to be sure to "wind" the spring to the right position (as it was when it was dis-assembled). I installed two this way and everything went well.

              These units have been running constantly for about a year now with no problems (I just purchased a third to keep as a backup as these are now critical parts of my system).

              • Was this a gift?:
              • No
               
              5.0

              in stock and on time!

              By Doug

              from Westcliffe, Colorado

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

                    Honeywell is always the right product for my customers. Supplied house.com has always been dependable for me and the acquiring of boiler parts.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    This is a very good product.

                    By indianasportsman

                    from Dyer, Indiana

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

                          The Honeywell zones valve were very easy to install (I replaced my old Dole zone valves)and they all work the very first time I activated them.

                          • Was this a gift?:
                          • No
                           
                          4.0

                          High flow, simple function, works well

                          By Snowman

                          from Park City, UT

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

                                My home hydronic heating system was designed only with pumps and no zone valves. Two of the pumps are on a "hot" loop (full boiler temperature), and did not isolate well - the result was that whenever the boiler pumps ran these loops heated even if their thermostats did not require them. In installed these valves along with a Honeywell switching relay to take the 120V for the pump and convert it to the 24V required by the valve. The great thing about this valve is the built-in end switch that is only closed when the valve is open - by using this with a relay (in the same Honeywell unit) it ensure that the pump is never dead-headed. See accessories for the Honeywell switching relay I used. The only reason I did not give it a 5 is that the connectors are external, so it looks a bit rough and will collect a lot of dust over the years (all 24V so meets code).

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                good buy

                                By Dave not a plumber

                                from Honeoye, NY

                                Verified Buyer

                                Comments about 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

                                easy to install --- worked as expected

                                 
                                5.0

                                Quality product; easy install

                                By Steve

                                from Sandpoint, Idaho

                                Verified Buyer

                                Comments about 1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v):

                                Installed as additional zone back flow prevention to improve effeciency of floor radiant heat system. This is one of similar Honeywell items I have installed thru the years in similar systems. Installed correctly, will function for many years!

                                Displaying reviews 1-6

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                • 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)

                                  Q:

                                  Will this model's plate and ball assembly install directly onto the brass body of the V8043E1061 model?
                                  Asked on 6/3/2011 by Don

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    According to the manufacturer, the valve body of each of the valves is the same so the power head and ball assembly are interchangeable.

                                    Answered on 6/6/2011 by PexSupply Staff from NY
                                Displaying question 1

                                Do you have a question about this product?