3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 3.5 Cv, 300 psi static pressure (24v) Zoom

3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 3.5 Cv, 300 psi static pressure (24v)

SKU:V8043F5093

Brand: Honeywell

Honeywell
Qty Price
$82.95
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
6

Resources

Specs

Application: Zoning
Size: 3/4"
Voltage:
?
24v
Connection Type: Sweat
Max Close-Off PSI: 8 psi
Flow Capacity (Cv): 8 Cv
Position: Normally Closed
Body Pattern: 2-Way
End Switch: Yes

Description for Honeywell V8043F5093

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • ”Quick Fit" pushbutton powerhead makes it easy to remove for service.
  • Series 5000 replacement powerhead is backward compatible with series 1000 zone valves.
  • Innovative motor technology offers silent operation, water hammer resist and longer life.


Specifications
  • 24V 3/4 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4”
  • Body Pattern: Two-way, Straight-through
  • Capacity: 8 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 8 psi
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: screw terminal block
  • Power Consumption: 7.2 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4-3/8 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water

3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 3.5 Cv, 300 psi static pressure (24v)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 3.5 Cv, 300 psi static pressure (24v)

    Q:

    my poiler is rated max psi 30 operating psi set at 10-15 psi do I use v8043f-5093 with max.close-off psi 8 psi. or v8043f-5036 with max.close-off psi 20 psi to replace existing one.
    Asked on 2/11/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      We recommend that you use the V8043F5036.

      Answered on 2/14/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?