3/4" NPT Connection Zone Valve, normally open, no manual opener, for Steam applications (24v) Zoom

3/4" NPT Connection Zone Valve, normally open, no manual opener, for Steam applications (24v)

SKU:V8043J1037

Brand: Honeywell

Honeywell
Qty Price
$87.95
/ each
In Stock! Ships in 24-48 Hours
(20 Available)
4

Resources

Specs

Application: Zoning
Size: 3/4"
Width (Inches): 3-23/32"
Depth (Inches): 2-3/8"
Height: 4"
Material: Brass
Voltage:
?
24v
Flow Capacity (Cv): 3.5 Cv
Wiring: 18" Leads
Body Pattern: Straight-Through
2-Way
Hertz: 60
50
Max Ambient Temp (°F): 125°F
Max Close-Off PSI: 20 psi
Position: Normally Open
Min Temp (F): 50°F
Temperature Range (F): 50°-240°F
Max Temp (F): 240°F
Connection Type: Threaded
Valve Action: Spring Return to Open
Power Consumption: 7.7 VA
Static Pressure: 125 psi
End Switch: No

Description for Honeywell V8043J1037

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features

  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • Suitable for use 15 psi low pressure steam application.


Specifications
  • 24V 3/4 in. NPT Connection Low Voltage Motorized Zone Valves
  • Application: Steam (low pressure) Control
  • Connection Type : NPT
  • Pipe Size: 3/4?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Open
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 50 F to 240 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to open
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 -23/32 in. wide x 2- 3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: No
  • Type: For low pressure (15 psi) steam application

3/4" NPT Connection Zone Valve, normally open, no manual opener, for Steam applications (24v)

Q&A: Ask the Questions, share answers