1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (24v) Zoom

1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)

SKU:V8044A1010

Brand: Honeywell

Honeywell
Qty Price
$75.95
/ each
$291.80 / box (4 units x $72.95)
In Stock! Ships in 24-48 Hours
(43 Available)
5

Resources

Specs

Application: Zoning
Size: 1/2"
Voltage:
?
24v
Flow Capacity (Cv): 4
Body Pattern: 3-Way
Diverting
Max Close-Off PSI: 20 psi
Position: Normally Closed
Connection Type: Sweat
End Switch: No

Description for Honeywell V8044A1010

On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

  • 1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)

    REVIEW SNAPSHOT®

    by PowerReviews
    Honeywell3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)
     
    4.9

    (based on 7 reviews)

    Ratings Distribution

    • 5 Stars

       

      (6)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Primary use:
            • Personal (7)

          Reviewed by 7 customers

          Sort by

          Displaying reviews 1-7

          Back to top

           
          5.0

          Works as advertised

          By Borky

          from Hinsdale, IL

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v):

                I used this zone valve to rework my existing system and it seems to work perfectly.

                • Primary use:
                • Personal
                 
                5.0

                Just what I needed

                By Don

                from S.W. PA.

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v):

                      Valve performs as expected.

                      • Primary use:
                      • Personal
                       
                      5.0

                      Honeywell quality and fast shipment

                      By Solar Phil

                      from Kinnelon, NJ

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v):

                            Great product for solar/wood supplemental heat systems. Easy to install and use and long lasting quality. I have been using one of these in a solar system for 34 years and still working fine!

                            • Primary use:
                            • Personal
                             
                            5.0

                            Exact replacement!

                            By Uly

                            from Lakewood, CO

                            Verified Buyer

                            Pros

                              Cons

                                Best Uses

                                  Comments about 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v):

                                  This was was the exact replacement I needed!

                                  • Primary use:
                                  • Personal
                                   
                                  5.0

                                  Great Pricing and got here quick

                                  By mntnstlhd

                                  from Colorado

                                  Verified Buyer

                                  Pros

                                    Cons

                                      Best Uses

                                        Comments about 1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (24v):

                                        Was used to replace 30 year old product no longer made.

                                        • Primary use:
                                        • Personal
                                         
                                        5.0

                                        Hard to beat the reliability

                                        By 1 mechanic

                                        from Watertown,WI

                                        Verified Buyer

                                        Pros

                                          Cons

                                            Best Uses

                                              Comments about 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v):

                                              I am using this valve to control how hot my outdoor wood burner keeps my domestic hot water and radiant heating water. The valve has worked flawlessly for 2 years.

                                              • Primary use:
                                              • Personal
                                               
                                              4.0

                                              Worked perfect

                                              By carl

                                              from butler .pa

                                              Verified Buyer

                                              Pros

                                                Cons

                                                  Best Uses

                                                    Comments about 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v):

                                                    This valve replaced two valves in my old system.The valve was simple to install,and worked the first time.I'm happy with the part [...]

                                                    • Primary use:
                                                    • Personal

                                                    Displaying reviews 1-7

                                                    Back to top

                                                    Q&A: Ask the Questions, share answers

                                                    Do you have questions about this product?

                                                    get answers from real customers and in-house experts with AnswerBox.

                                                    3 Questions | 6 Answers
                                                    Displaying questions 1-3
                                                    • 1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)

                                                      Q:

                                                      Is the actuator for this valve a serviceable item, Can it be replaced without replacing the valve body?
                                                      Asked on 5/6/2012 by DCB from Peoria, AZ

                                                      4 answers

                                                      • VERIFIED BUYER

                                                        A:

                                                        Yes it is serviceable. 4 screws hold the actuator
                                                        On the valve body. I have replaced the actuator
                                                        And the insides of the valve body without
                                                        Unsweating the valve body.

                                                        Answered on 5/6/2012 by Another PexSupply Customer
                                                      • CUSTOMER CARE

                                                        A:

                                                        Yes, it is. Part 40003916-046 is the replacement actuator for the V8044A1010 zone valve.

                                                        Answered on 5/7/2012 by PexSupply Staff from NY
                                                      • VERIFIED BUYER

                                                        A:

                                                        Yes this can be serviced.This valve was easy to order and easy to install.I was a little nervus about ordering this online but it was no problem.I had one question so i called the hepl line and they
                                                        gave me the info that i needed.I am very happy with the parts and this company.

                                                        Answered on 5/7/2012 by Another PexSupply Customer
                                                      • VERIFIED BUYER

                                                        A:

                                                        I have not had to replace the actuator yet, but I do have the instructions
                                                        and wiring diagrams. It appears that the actuator comes off the base with 4
                                                        screws. An O-ring seals the point between the valve base and the actuator.
                                                        Looks like a 15 minute job.

                                                        Answered on 5/7/2012 by Another PexSupply Customer
                                                    • 1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)

                                                      Q:

                                                      Would this valve be similar to the Taco 560? Can it be thermostatically controlled?
                                                      Asked on 3/7/2011 by Anonymous

                                                      1 answer

                                                      • CUSTOMER CARE

                                                        A:

                                                        They are similar, but this is a 4-wire unit (i.e. it has an end switch).

                                                        Answered on 3/8/2011 by PexSupply Staff from NY
                                                    • 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)

                                                      Q:

                                                      If port a is closed port b and c are open.When power is on a is open and b or c is closed yes?
                                                      Asked on 10/14/2010 by Anonymous

                                                      1 answer

                                                    Displaying questions 1-3

                                                    Do you have a question about this product?