3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v) Zoom

3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)

SKU:V8044A1044

Brand: Honeywell

Honeywell
Qty Price
$81.95
/ each
$311.80 / box (4 units x $77.95)
In Stock! Ships in 24-48 Hours
(49 Available)

Specs

Application: Zoning
Size: 3/4"
Voltage:
?
24v
Flow Capacity (Cv): 7
Body Pattern: 3-Way
Diverting
Max Close-Off PSI: 10 psi
Position: Normally Closed
Connection Type: Sweat

Description for Honeywell V8044A1044

On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

  • 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons