3/4" NPT Connection 3 Way Zone Valve, port A normally closed (24v) Zoom

3/4" NPT Connection 3 Way Zone Valve, port A normally closed (24v)

SKU:V8044A1143

Brand: Honeywell

Honeywell
Qty Price
$82.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
5

Resources

Specs

Application: Zoning
Size: 3/4"
Voltage:
?
24v
Connection Type: Threaded
Flow Capacity (Cv): 7
Max Close-Off PSI: 10 psi
Position: Normally Closed
Body Pattern: 3-Way
Diverting
End Switch: No

Description for Honeywell V8044A1143

On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

  • 3/4" NPT Connection 3 Way Zone Valve, port A normally closed (24v)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • 3/4" NPT Connection 3 Way Zone Valve, port A normally closed (24v)

      Q:

      I need a three way zone valve that can be used on an open loop system. I need to be able to put it thru a heat exchanger or return it back to the wood fired boiler which is open to the atmosphere and unfortunately has to be replenished with fresh water regularly. Is there a 3-way that can be used with open loop system?
      Asked on 5/18/2011 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        There are no 3-way valves that we are aware of that can be used on an open system.

        Answered on 5/19/2011 by PexSupply Staff from NY
    • 3/4" NPT Connection 3 Way Zone Valve, port A normally closed (24v)

      Q:

      I need a valve of this type but that can be used on an open loop system. I see this is only recommended for closed loop systems. Can you point me in the right direction? Thanks
      Asked on 5/17/2011 by Anonymous

      1 answer

    • 3/4" NPT Connection 3 Way Zone Valve, port A normally closed (24v)

      Q:

      Is the power on all the time the valve is open to port A, what is the current draw?
      Asked on 10/15/2010 by Dick

      1 answer

      • CUSTOMER CARE

        A:

        The current draw is 7.7 VA. This valve is normally closed when it is powered off. This valve will be open when it is powered on.

        Answered on 10/15/2010 by PexSupply Staff from NY
    Displaying questions 1-3

    Do you have a question about this product?