3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, w/ end switch (24v) Zoom
  • 360° View

3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, w/ end switch (24v)

SKU:V8044E1011

Brand: Honeywell

Honeywell
Qty Price
$84.95
/ each
$329.80 / box (4 units x $82.45)
In Stock! Ships in 24-48 Hours
(58 Available)
4

Resources

Specs

Application: Zoning
Size: 3/4"
Voltage:
?
24v
Connection Type: Sweat
Flow Capacity (Cv): 7
Max Close-Off PSI: 10 psi
Position: Normally Closed
Body Pattern: 3-Way
Diverting
End Switch: Yes

Description for Honeywell V8044E1011

On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

  • 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, w/ end switch (24v)

    REVIEW SNAPSHOT®

    by PowerReviews
    Honeywell3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, w/ end switch (24v)
     
    3.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (2 of 2 customers found this review helpful)

     
    3.0

    Good price, but beware of flow pattern

    By fox

    from ME

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed, w/ end switch (24v):

          This valve does not operate like a 3 way ball valve, it is just like a standard Honeywell 2 way valve, but with the addition of an open branch. The valve is always open between the branch (AB port) abd the B (run) port, the operator just opens & closes the A port, the B port never closes. To be as clear as possible (because the manual is not) the 2 position are:
          1) AB to B open, A closed
          2) All ports open to each other
          If that is what you need then this valve is a great deal, but if you are expecting a valve that is truly divirting, i.e. flow to EITHER A OR B, get the Taco 3-way sentry e-smart valve.

          • Primary use:
          • Personal

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers