1-1/2" NPT Pipe Size, Diaphragm Gas Valve, Two Stage Pressure Regulating, Slow Opening Zoom

1-1/2" NPT Pipe Size, Diaphragm Gas Valve, Two Stage Pressure Regulating, Slow Opening

SKU:V8944C1033

Brand: Honeywell

Honeywell
Qty Price
$315.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Min Capacity (CFH): 500
Capacity (CFH): 500 to 1490
Max Capacity (CFH): 1490
Valve Type: Two Stage
Slow Opening
Body Pattern: straight-through
non-offset
Voltage:
?
24v
Frequency: 60 Hz
Pressure Rating: 1/2 psi
Fuel Type: Propane
Material: Aluminum
Mount: Horizontal
Operating Temp Range: -40°F to 150°F
Electric Connection: 30" leadwires and cover for electrical conduit connection provided.
1/4" Spade Terminal
Size: 1-1/2"
Min Temp (F): -40°F
Max Temp (F): 150°F

Description for Honeywell V8944C1033

Overview:
V4943/8943B, C, N are Single-stage Pressure Regulating Valve;These valves are used on boilers, unit heaters, duct furnaces, makeup air and rooftop heaters.

Features:

  • Designed for replacement for V4843/V8843;Gas Valves.
  • Suitable for use on atmospheric boilers, commercial water heaters, and rooftop heaters.
  • V4943/V8943B,C,N models are solenoid-operated diaphragm valves that combine the functions of safety shutoff and pressure regulation in a single unit.
  • V4943/V8943B,N are for use with natural gas.
  • V4943/V8943C are for use with LP gas.
  • Valve body of die-cast aluminum with a straight-through pattern.
  • V4943 are used with line voltage, on/off controllers; V8943 are used with 24 Vac thermostats or controllers;
  • Valve closes on power failure; recommended for final shutoff service.

  • 1-1/2" NPT Pipe Size, Diaphragm Gas Valve, Two Stage Pressure Regulating, Slow Opening

    Q&A: Ask the Questions, share answers