Two position, line volt actuator for VC Series valves Zoom

Two position, line volt actuator for VC Series valves

SKU:VC4011ZZ11

Brand: Honeywell

Honeywell
Qty Price
$48.95
/ each
$187.80 / box (4 units x $46.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Product Type: Actuator
Actuator Type: Two Position
Voltage:
?
120v
Fail Safe Mode: Non-Spring Return

Description for Honeywell VC4011ZZ11

Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT controller such as a room thermostat.

Features

  • Use with two-way or three-way valves.
  • Minimal actuator power consumption.
  • Quick-connect or one meter cable electrical connections available.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing
  • Use two-position actuators with 1000 Series 2 way and 6000 Series 3-way VC valve bodies only.
  • All VC Series actuator-valve combinations provide 60 psi close-off


Specifications
  • Description: 2 wire+com for SPST controller. 120V
  • Close-Off: 60 psi
  • Actuator Type: Valve
  • Application Type: HVAC
  • Fail Safe Mode: Stays in Place
  • Control Signal: 2 position
  • Control Signal: SPST
  • Supply Voltage: 100 to 130V
  • Number of Internal Aux. Switches: 0
  • Medium Temp: 203F
  • Shaft Adapter Type: Self Alignment
  • Manual Operation: Lever
  • Stroke: .4 inches
  • Maximum Differential Pressure Ratings (Close-off) (psi): 60 psi
  • Mounting: Direct Coupled
  • Frequency: 50, 60 Hz
  • Timing, Nominal Driving @ 60 Hz (sec): 6 seconds
  • Dimensions: 2.8 in. high x 3.7 in. wide x 2.7 in. deep
  • Electrical Protection: Double Insulated
  • Power Consumption (Driving) : 6 VA
  • Electrical Connection: 39 inches
  • Electrical Connection: Cable
  • Cable Entry: Molded Strain Relief
  • Temperature Range, Ambient (F): 32F to 150F
  • Temperature Range, Storage (F): -40 to 150F
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Used with: VC Series Valve

Two position, line volt actuator for VC Series valves

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTwo position, line volt actuator for VC Series valves
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Smooth positive operationU

By Paul

from St Louis, MO

Verified Buyer

Comments about Two position, line volt actuator for VC Series valves:

Using to replace failing 30 year old valves on Marlo Fan Coil Units. Love the versatility for future service/repair

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers