24v Floating 3-wire actuator Zoom

24v Floating 3-wire actuator

SKU:VC6934ZZ11

Brand: Honeywell

Honeywell
Qty Price
$82.95
/ each
$318.60 / box (4 units x $79.65)
In Stock! Ships in 24-48 Hours
(64 Available)
0

Resources

Specs

Product Type: Actuator
Ambient Temperature: 32 to 140 F
Actuator Type: Floating
Control Signal: SP3T (tri-state) Floating
Voltage:
?
24v
Manual Oper.: Lever
Voltage:
?
24v
Timing: 120 Seconds
Mount: Direct Coupled
Fail Safe Mode: Non-Spring Return
Position: Normally Closed

Description for Honeywell VC6934ZZ11

Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT or floating controller such as a room thermostat, Aquastat control, or flow switch.

Features

  • Two-way or three-way valves.
  • Minimal actuator power consumption.
  • Double insulated actuator.
  • Quick-connect or one-meter cable electrical connections available.
  • Safe for use with potable water.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing (floating/modulating models available with 120 second timing).

24v Floating 3-wire actuator

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24v Floating 3-wire actuator
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

This is my 8th. one

By kim

from pittsburgh

Verified Buyer

Comments about 24v Floating 3-wire actuator:

replacement for Trane for less money

 
5.0

perfect match with Trane

By Kim

from Pittsburgh,pa.

Verified Buyer

Comments about 24v Floating 3-wire actuator:

good price and next day delivery free

 
5.0

this actuator is an exact replacement to Trane part

By kim

from pittsburgh,pa.

Verified Buyer

Comments about 24v Floating 3-wire actuator:

Great price and quick delivery

 
5.0

They delivery was quick

By Ben

from Lincoln, Nebraska

Verified Buyer

Comments about 24v Floating 3-wire actuator:

They were easy to work with.
Quick to deliver the item.
It meet our expectations.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 24v Floating 3-wire actuator

    Q:

    The SKU number says that this actuator is a VC6934, but the spec sheet (pdf) is for a VC6936. Which is the product, 6934 or 6936?
    Asked on 3/26/2015 by David from Cleveland, OH

    1 answer

    • CUSTOMER CARE

      A:

      that is a VC6934, i show the actuators are basically the same, the 6934 is a 3 wire the 6936 is a 4wire

      Answered on 3/27/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?