24v 5-wire actuator w/ Normally Open/Normally Closed Power Failure Reposition Zoom

24v 5-wire actuator w/ Normally Open/Normally Closed Power Failure Reposition

SKU:VC7936ZZ11-529

Brand: Honeywell

Honeywell
Qty Price
$179.95
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Product Type: Actuator
Temperature Range (F): 32 to 150 F
Actuator Type: Proportional
Control Signal: 24V Pulse Width Modulation
2 to 10 Vdc
24 Vac Floating
Manual Oper.: Lever
Voltage:
?
24v
24v
Timing: 120 Seconds
Mount: Direct Coupled
Position: Normally Closed

Description for Honeywell VC7936ZZ11-529

Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT or floating or modulating controller such as a room thermostat, Aquastat control, flow switch or a 0/2 to 10 Vdc controller.

Features

  • Two-way or three-way valves.
  • Minimal actuator power consumption.
  • Double insulated actuator.
  • Quick-connect or one-meter cable electrical connections available.
  • Safe for use with potable water.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing (floating/modulating models available with 120 second timing).

24v 5-wire actuator w/ Normally Open/Normally Closed Power Failure Reposition

Q&A: Ask the Questions, share answers