Two position, Low Volt Actuator for VC Series Valves w/ Flexible Conduit Adapter Zoom

Two position, Low Volt Actuator for VC Series Valves w/ Flexible Conduit Adapter

SKU:VC8114ZZ11

Brand: Honeywell

Honeywell
Qty Price
$36.95
/ each
$212.70 / box (6 units x $35.45)
In Stock! Ships in 24-48 Hours
(85 Available)
0

Resources

Specs

Product Type: Actuator
Application: HVAC
Actuator Type: Floating
Two Position
Voltage:
?
24v
24v
Frequency: 60 Hz
PSI Close-Off: 60
Temperature Range (F): 32 to 150 F
Control Signal: Two position
SPST
Fail Safe Mode: Non-Spring Return
Timing: 6 seconds
Mount: Direct Coupled
Manual Oper.: Lever

Description for Honeywell VC8114ZZ11

Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT controller such as a room thermostat.

Features

  • Use with two-way or three-way valves.
  • Minimal actuator power consumption.
  • Quick-connect or one meter cable electrical connections available.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing
  • Use two-position actuators with 1000 Series 2 way and 6000 Series 3-way VC valve bodies only.
  • All VC Series actuator-valve combinations provide 60 psi close-off.

Two position, Low Volt Actuator for VC Series Valves w/ Flexible Conduit Adapter

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTwo position, Low Volt Actuator for VC Series Valves
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
3.0

PEX helpful,HONEYWELL support NOT at all

By hvachater

from vermont

Verified Buyer

Comments about Two position, Low Volt Actuator for VC Series Valves:

honeywell instructions were not for the item enclosed..their techs rude and not helpful

 
5.0

best pricing I can find online...period!

By sodajunkie

from NY, NY

Verified Buyer

Comments about Two position, Low Volt Actuator for VC Series Valves:

Bought 4 of these. For this product, you cannot find a cheaper price anywhere. Highly recommend.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Two position, Low Volt Actuator for VC Series Valves

    Q:

    I have a viesman hot water heating system in our house. I have been experiencing repeated overheating in one zone of the house. It appears that a vczz1100/u 2 way characterized cartridge is sticking open. We have replaced several of them in the last 3 years. Is there any kind of lubricant I can use on them or do you have an alternate solution?
    Thanks
    actuator is a vc8715
    Asked on 2/5/2011 by mike from buffalo,ny

    1 answer

    • CUSTOMER CARE

      A:

      There is no lubricant you can use. We would advise you to check your power source.

      Answered on 2/14/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?