1" Female NPT VC Valve Assembly (4.2 Cv) Zoom

1" Female NPT VC Valve Assembly (4.2 Cv)

SKU:VCZAR3400

Brand: Honeywell

Honeywell
Qty Price
$48.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Zoning
Body Pattern: Straight-Through
2-Way
Size: 1"
Flow type: Equal Percentage
Ambient Temperature: 32 to 150 F
Valve Action: Stem Up to Close Port A
Connection Type: Threaded
Max Pressure (PSI): 300 psi
Flow Capacity (Cv): 4.2 Cv
Controlled Fluid: Chilled or hot water with up to 60% Glycol
Stem Travel: 0.4"
Max Differential: 60 psi
Temperature Range (F): 34°-203°F
Accessory For: VC6834
VC6831
VC7934
VC7931
VC7930
VC6934
VC6931
VC6930
VC6830

Description for Honeywell VCZAR3400

Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control the flow of hot water or chilled water glycol solution to 60% concentration. These valves are designed for zone control of heating/cooling systems, or to control individual fan coil, baseboard radiator or convector applications. Depending on the model selected they can be controlled by SPST or SPDT two position controller, tristate (floating), or modulating proportional controller. For best control, outdoor temperature compensation of supply water temperature is recommended. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing.

Features

  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition.

1" Female NPT VC Valve Assembly (4.2 Cv)

Q&A: Ask the Questions, share answers