Your Shipping Zip Code


For product availability in your area, please verify your 5-digit zip code

You're Shipping to:

1-1/4" Sweat VC Valve Assembly (7 Cv) Zoom

1-1/4" Sweat VC Valve Assembly (7 Cv)


Brand: Honeywell

Qty Price
/ each
$239.85 / box (3 units x $79.95)
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Flow Capacity (Cv): 7
Connection Type: Sweat
Body Pattern: 2-Way
Size: 1-1/4"
Ambient Temperature: 32 to 150 F
Valve Action: Stem up to close
Flow type: Linear
Max Pressure (PSI): 300 psi

Description for Honeywell VCZBE1100

Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control the flow of hot water or chilled water glycol solution to 60% concentration. These valves are designed for zone control of heating/cooling systems, or to control individual fan coil, baseboard radiator or convector applications. Depending on the model selected they can be controlled by SPST or SPDT two position controller, tristate (floating), or modulating proportional controller. For best control, outdoor temperature compensation of supply water temperature is recommended. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing.


  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition.

1-1/4" Sweat VC Valve Assembly (7 Cv)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1-1/4" Sweat VC Valve Assembly (7 Cv)


    Is this a full flow valve
    Asked on 11/12/2010 by Jerry from Traverse city mich

    1 answer



      No this is not a flow valve. It is a 7Cv (7 gpm).

      Answered on 11/15/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?