3/4" 3-Way Female NPT VC Valve Assembly (4.2 Cv) Zoom

3/4" 3-Way Female NPT VC Valve Assembly (4.2 Cv)

SKU:VCZMK7400

Brand: Honeywell

Honeywell
Qty Price
$55.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Zoning
Connection Type: Threaded
Size: 3/4"
Flow Capacity (Cv): 4.2
Ambient Temperature: 32 to 150 F
Valve Action: Stem up to close
Flow type: Linear
Max Pressure (PSI): 300
Body Pattern: 3-Way
Temperature Range (F): 34°-203°F

Description for Honeywell VCZMK7400

Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control the flow of hot water or chilled water glycol solution to 60% concentration. These valves are designed for zone control of heating/cooling systems, or to control individual fan coil, baseboard radiator or convector applications. Depending on the model selected they can be controlled by SPST or SPDT two position controller, tristate (floating), or modulating proportional controller. For best control, outdoor temperature compensation of supply water temperature is recommended. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing.

Features

  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition.

3/4" 3-Way Female NPT VC Valve Assembly (4.2 Cv)

Q&A: Ask the Questions, share answers