Replacement cartridge for VC Series 2-Way Valves w/ Quick Open Flow Zoom

Replacement cartridge for VC Series 2-Way Valves w/ Quick Open Flow

SKU:VCZZ1000

Brand: Honeywell

Honeywell
Qty Price
$19.75
/ each
$94.75 / box (5 units x $18.95)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Valve Type: Cartridge
Controlled Fluid: Water with max of 60% Glycol
not suitable for steam
Flow Characteristic: Quick Opening
Stem Travel: 0.4"
Accessory For: On-Off Type VC Actuators

Description for Honeywell VCZZ1000

The cartridges used in VC-Series valves determine the Cv (kv) rating and flow characteristic of a valve body. Replacing the cartridge rebuilds the valve to original factory specifications. 1000-series cartridges fit all 2-way VC bodies. 6000-series cartridges fit all 3-way VC bodies. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing. Do not use boiler additives, solder flux and wetted materials which are petroleum based or contain mineral oil, hydrocarbons, or ethylene glycol acetate. Compounds which can be used, with minimum 50% water dilution, are diethylene glycol, ethylene glycol, and propylene glycol (antifreeze solutions).

Features:

  • Use VCZZ1XXX with two-way valves.
  • Use VCZZ6XXX with three-way valves.
  • Quick and easy replacement of moving parts.
  • Restores valve to factory-new conditions.
  • Using different cartridge changes Cv and flow characteristic of body.
  • Identical cartridge can have different Cv in bodies of different sizes

  • Replacement cartridge for VC Series 2-Way Valves w/ Quick Open Flow

    REVIEW SNAPSHOT®

    by PowerReviews
    HoneywellReplacement cartridge for VC Series 2-Way Valves w/ Quick Open Flow
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Great Product

    By James Purchaser

    from Shoreline, WA

    Verified Buyer

    Comments about Replacement cartridge for VC Series 2-Way Valves w/ Quick Open Flow:

    It is very handy to install a replacement cartridge rather than having to un-sweat the whole valve assembly just to replace it. The part even comes with the tool to do the repair. This took an hours worth of work and changed it to a 15 minute repair. The greatly increased our profit margin for our company with such a simple part.

    • Was this a gift?:
    • No

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers