Replacement Cartridge for VCZMS6100 Zoom

Replacement Cartridge for VCZMS6100

SKU:VCZZ6100

Brand: Honeywell

Honeywell
Qty Price
$19.95
/ each
$114.90 / box (6 units x $19.15)
In Stock! Ships in 24-48 Hours
(96 Available)
0

Resources

Specs

Application: Replacement Part
Controlled Fluid: Water
Product Type: Replacement Cartridge
Flow Characteristic: Linear
Material: Stainless Steel
Diameter (Inches): 1-1/2"
Height: 3-1/8"

Description for Honeywell VCZZ6100

The cartridges used in VC-Series valves determine the Cv (kv) rating and flow characteristic of a valve body. Replacing the cartridge rebuilds the valve to original factory specifications. 6000-series cartridges fit all 3-way VC bodies.

For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing. Do not use boiler additives, solder flux and wetted materials which are petroleum based or contain mineral oil, hydrocarbons, or ethylene glycol acetate.

Compounds which can be used, with minimum 50% water dilution, are diethylene glycol, ethylene glycol, and propylene glycol (antifreeze solutions).

Features:

  • Quick and easy replacement of moving parts
  • Restores valve to factory new conditions
  • Using different cartridge changes Cv and flow characteristics of body
  • Identical cartridge can have different Cv in bodies of different sizes.

Replacement Cartridge for VCZMS6100

REVIEW SNAPSHOT®

by PowerReviews
HoneywellReplacement Cartridge for VCZMS6100
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Factory Replacement

By John C

from Albany, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Replacement Cartridge for VCZMS6100:

        The VCZZ6100 cartridge is a Honeywell manufactured replacement cartridge for the Honeywell VCZMS6100 3/W valve. The replacement cartridge also comes with the special wrench required for removal and re-assembly. The included instructions, if you bother to read such things, are good enough. The cartridge fits and works perfectly--it better, it's a factory replacement--and according to Honeywell restores the valve to factory specs. Pexsupply's price was very competitive and they shipped it out quickly.

        The only problem I had with this order was pexsupply originally shipped the wrong part; they sent the replacement cartridge for the 2/W version of this valve. Customer service was unperturbed by this, offered an obligatory apology, and ensured me management would pick and pack the correct part. My customer, who had no hot water, would just have to wait another day.

        The correct part arrived at the expected date.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers