Description
Pressure regulating valve for automatic control of boiler feed water and other pressure reducing applications. Especially constructed for expansion tank mounting. "DialSet" Boiler Fill Valve - 1/2" Single Union Sweat ot Threaded inlet, 1/2" Union Threaded Outlet

Features:
  • Fast fill feature
  • Built-in check valve
  • Adjustable 8-50 psi
Read more
Manuals (1)
Specs
Size:
1/2"
Max Operating Pressure:
150 psi
Min Pressure (PSI):
8
Max Pressure (PSI):
50
Connection Type:
Sweat Union x FNPT
FNPT Union x FNPT
Material:
Brass
Outlet Type:
NPT
Max Temp (F):
212°F
Application:
Heating
×
Heating Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A