3" Flanged Globe Valve w/ Equal Percentage Flow (120 Cv) Zoom

3" Flanged Globe Valve w/ Equal Percentage Flow (120 Cv)

SKU:VGF22ES30

Brand: Honeywell

Honeywell
Qty Price
$849.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 3"
Flow Capacity (Cv): 120
Body Pattern: 2-Way
Connection Type: Flanged
Flow type: Linear
Max Pressure (PSI): 400 psi
Valve Action: Stem down to close
ANSI/ASME Rating: 250
Temperature Range (F): Steam: 353°F
20°F to 250°F
Stem Travel: 3/4"
Valve Type: Globe
Controlled Fluid: Chilled or hot water with up to 50% Glycol
Steam
Differential:
?
34 psi
Material: Cast Iron ASTM A126 Class B
Bonnet Size: 1-3/8"

Description for Honeywell VGF22ES30

VGF Flanged Globe Valves are used for 2-position or modulating control of steam, hot water, or chilled water-glycol solutions up to 50 percent concentration in heating, ventilation and air conditioning (HVAC) systems. They can be operated by ML6984/7984, ML6420/6425, ML6421/7421 Electric Linear Actuators, MP953 Pneumatic Actuators, Modutrol Motors with Q5001 valve linkage, or MN/MS Series Direct Coupled Actuators with Q5020 or Q5022 valve linkage.

Features

  • ANSI Class 125 and Class 250 cast iron bodies with flanged end connections
  • Equal percentage and linear flow characteristics
  • Face-to-face flange dimensions per ANSI/ISA S75.03 standard
  • Sizes from 2-1/2 to 6 in.
  • Stainless steel trim standard for long life span
  • ANSI CLass III seat leakage
  • Steam inlet pressure up to 125 psig and 353 F maximum temperature
  • Self-adjusting packing
  • Accurate positioning with equal percentage and linear flow characteristics to ensure precise temperature control
  • Universal bonnet for direct-coupled electric and pneumatic actuators for easy mounting, or linkage coupled Modutrol Motors and MN/MS Series direct coupled actuators.
  • Not suitable for combustible gasses.

3" Flanged Globe Valve w/ Equal Percentage Flow (120 Cv)

Q&A: Ask the Questions, share answers