3" Three-way Flanged Diverting Valve w/ linear flow Zoom

3" Three-way Flanged Diverting Valve w/ linear flow

SKU:VGF31LD30

Brand: Honeywell

Honeywell
Qty Price
$949.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 3"
Flow Capacity (Cv): 120
Connection Type: Flanged
Flow type: Linear
Body Pattern: 3-Way
Max Pressure (PSI): 175 psi
ANSI/ASME Rating: 125
Min Temp (F): 20°F
Temperature Range (F): 20°F to 250°F
Max Temp (F): 250°F
Stem Travel: 3/4"
Valve Type: Globe
Controlled Fluid: Chilled or hot water with up to 50% Glycol
Valve Action: Diverting
Stem Down to Close AB-A
Differential (PSI): 34
Leakage Rating: Port B seat leakage 0.1%
Port A seat leakage: 0.5%
Bonnet Size: 1-3/8"
Material: Cast Iron ASTM A126 Class B

Description for Honeywell VGF31LD30

VGF Flanged Globe Valves are used for 2-position or modulating control of hot water or chilled water-glycol solutions up to 50% concentration in heating, ventilation and air conditioning (HVAC) systems. They can be operated by ML6984/7984, ML6420/6425, ML6421/7421 Electric Linear Actuators, MP953 Pneumatic Actuators, Modutrol Motors with Q5001 valve linkage, or MN/MS Series Direct Coupled Actuators with Q5020 or Q5022 valve linkages. Three-way bodies are available in mixing or diverting style with equal percentage and linear flow characteristics, respectively. For boiler/chiller bypass applications requiring tight close-off, use VGF31/32LD diverting valves. For outdoor temperature compensation of building supply water, or modulating control of heat exchangers, use VGF31/32EM mixing valves.

Features

  • ANSI Class 125 and Class 250 cast iron bodies with flanged end connections.
  • Face-to-face flange dimensions per ANSI/ISA S75.03 standard.
  • Sizes from 2-1/2 to 6 inches.
  • Stainless steel trim standard for long life span.
  • Self-adjusting packing.
  • Accurate positioning with equal percentage and linear flow characteristics to ensure precise temperature control.
  • Universal bonnet for direct-coupled electric and pneumatic actuators for easy mounting, or linkage coupled Modutrol Motors and MN/MS Series direct coupled actuators.
  • Constant total flow throughout full plug travel (3-way diverting models).
  • Not suitable for combustible gasses.

3" Three-way Flanged Diverting Valve w/ linear flow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?