6" Three Way Flanged Mixing Valve w/ Equal Percentage Flow Zoom

6" Three Way Flanged Mixing Valve w/ Equal Percentage Flow

SKU:VGF32EM60

Brand: Honeywell

Honeywell
Qty Price
$1,931.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Application: Mixing
Size: 6"
Max Pressure (PSI): 400 psi
Fluid Temperature Range: 20 to 250 F
Connection Type: Flanged
Material: Cast Iron
Flow Capacity (Cv): 370
Length: 18-5/8"
Height: 12-9/16"
Width (Inches): 12-1/2"
Bonnet Size: 1-7/8"
Valve Action: Step up to close A-AB
Mixing
Stem Travel: 1-1/2"
Max Differential: 13 psi
Static Pressure: ANSI 250
Leakage Rating: Port A seat leakage: 0.5%
Port B seat leakage 1.0%
Valve Type: Globe
Controlled Fluid: Chilled or hot water with up to 50% Glycol
Body Pattern: 3-Way
Flow type: Equal Percentage
ANSI/ASME Rating: 250

Description for Honeywell VGF32EM60

VGF Flanged Globe Valves are used for 2-position or modulating control of hot water or chilled water-glycol solutions up to 50% concentration in heating, ventilation and air conditioning (HVAC) systems. They can be operated by ML6984/7984, ML6420/6425, ML6421/7421 Electric Linear Actuators, MP953 Pneumatic Actuators, Modutrol Motors with Q5001 valve linkage, or MN/MS Series Direct Coupled Actuators with Q5020 or Q5022 valve linkages. Three-way bodies are available in mixing or diverting style with equal percentage and linear flow characteristics, respectively. For boiler/chiller bypass applications requiring tight close-off, use VGF31/32LD diverting valves. For outdoor temperature compensation of building supply water, or modulating control of heat exchangers, use VGF31/32EM mixing valves.

Features

  • ANSI Class 125 and Class 250 cast iron bodies with flanged end connections.
  • Face-to-face flange dimensions per ANSI/ISA S75.03 standard.
  • Sizes from 2-1/2 to 6 inches.
  • Stainless steel trim standard for long life span.
  • Self-adjusting packing.
  • Accurate positioning with equal percentage and linear flow characteristics to ensure precise temperature control.
  • Universal bonnet for direct-coupled electric and pneumatic actuators for easy mounting, or linkage coupled Modutrol Motors and MN/MS Series direct coupled actuators.
  • Constant total flow throughout full plug travel (3-way diverting models).
  • Not suitable for combustible gasses.

PLEASE NOTE: The product weighs 244 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

6" Three Way Flanged Mixing Valve w/ Equal Percentage Flow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons