5" Three-way Flanged Diverting Valve w/ linear flow Zoom

5" Three-way Flanged Diverting Valve w/ linear flow


Brand: Honeywell

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Size: 5"
Flow Capacity (Cv): 285
Body Pattern: 3-Way
Connection Type: Flanged
Flow type: Linear
ANSI/ASME Rating: 250
Temperature Range (F): 20°F to 250°F
Min Temp (F): 20°F
Max Temp (F): 250°F
Valve Type: Globe
Controlled Fluid: Chilled or hot water with up to 50% Glycol
Max Pressure (PSI): 400 psi
Valve Action: Stem Down to Close AB-A
Stem Travel: 1-1/2"
Differential (PSI): 13
Leakage Rating: Port B seat leakage 0.1%
Port A seat leakage: 0.5%
Bonnet Size: 1-7/8"
Material: Cast Iron ASTM A126 Class B

Description for Honeywell VGF32LD50

VGF Flanged Globe Valves are used for 2-position or modulating control of hot water or chilled water-glycol solutions up to 50% concentration in heating, ventilation and air conditioning (HVAC) systems. They can be operated by ML6984/7984, ML6420/6425, ML6421/7421 Electric Linear Actuators, MP953 Pneumatic Actuators, Modutrol Motors with Q5001 valve linkage, or MN/MS Series Direct Coupled Actuators with Q5020 or Q5022 valve linkages. Three-way bodies are available in mixing or diverting style with equal percentage and linear flow characteristics, respectively. For boiler/chiller bypass applications requiring tight close-off, use VGF31/32LD diverting valves. For outdoor temperature compensation of building supply water, or modulating control of heat exchangers, use VGF31/32EM mixing valves.


  • ANSI Class 125 and Class 250 cast iron bodies with flanged end connections.
  • Face-to-face flange dimensions per ANSI/ISA S75.03 standard.
  • Sizes from 2-1/2 to 6 inches.
  • Stainless steel trim standard for long life span.
  • Self-adjusting packing.
  • Accurate positioning with equal percentage and linear flow characteristics to ensure precise temperature control.
  • Universal bonnet for direct-coupled electric and pneumatic actuators for easy mounting, or linkage coupled Modutrol Motors and MN/MS Series direct coupled actuators.
  • Constant total flow throughout full plug travel (3-way diverting models).
  • Not suitable for combustible gasses.

PLEASE NOTE: The product weighs 178 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

5" Three-way Flanged Diverting Valve w/ linear flow

Q&A: Ask the Questions, share answers