TrueBREEZE Energy Recovery Ventilator (150 CFM) Zoom

TrueBREEZE Energy Recovery Ventilator (150 CFM)

SKU:VNT5150E1000

Brand: Honeywell

Honeywell
Qty Price
$999.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Apparent Sensible Effectiveness (ASEF): 0.67
Air Flow Capacity (CFM): 150
Voltage:
?
121V
Hertz: 60
Amperage:
?
1.5
Warranty: 5 Years
Features: Energy Star Rated

Description for Honeywell VNT5150E1000

Overview

Honeywell's Balanced Ventilation Systems is a True Time Saver. Honeywell's Balanced Ventilation Systems eliminate the need for overhead ducting, and balance without adjusting dampers, they change everything when it comes to time-consuming installation.

Features

  • Removable Duct Collars
  • Simplified Balancing
  • Adjustable Hanging Straps
  • Centralized Wiring and Speed Control
  • Customizable
  • Compact Size
  • ENERGY STAR® Rated
  • Meets ASHRAE 62.2 Standards
  • 5-Year Warranty
Specifications
  • Defrost Control: Recirculating defrost
  • Type of Core: Polypropylene 15 inch HRV Core
  • Current Draw, Nominal (maximum speed) : 1.5A

    PLEASE NOTE: The product weighs 50 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

TrueBREEZE Energy Recovery Ventilator (150 CFM)

Q&A: Ask the Questions, share answers