TrueBREEZE Heat Recovery Ventilator (200 CFM) Zoom

TrueBREEZE Heat Recovery Ventilator (200 CFM)

SKU:VNT5200H1000

Brand: Honeywell

Honeywell
Qty Price
$832.61
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Apparent Sensible Effectiveness (ASEF): 0.71
Air Flow Capacity (CFM): 200
Voltage:
?
122
Hertz: 60
Amperage:
?
1.5
Warranty: 5 Years
Features: Energy Star Rated

Description for Honeywell VNT5200H1000

Overview

Honeywell's Balanced Ventilation Systems is a True Time Saver. Honeywell's Balanced Ventilation Systems eliminate the need for overhead ducting, and balance without adjusting dampers, they change everything when it comes to time-consuming installation.

Features

  • Removable Duct Collars
  • Simplified Balancing
  • Adjustable Hanging Straps
  • Centralized Wiring and Speed Control
  • Customizable
  • Compact Size
  • ENERGY STAR® Rated
  • Meets ASHRAE 62.2 Standards
  • 5-Year Warranty
Specifications
  • Defrost Control: Recirculating defrost
  • Type of Core: Enthalpy 10 inch ERV Core
  • Current Draw, Nominal (maximum speed) : 1.5A
  • Sensible Effectiveness: 0.71

    PLEASE NOTE: The product weighs 59.5 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

TrueBREEZE Heat Recovery Ventilator (200 CFM)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • TrueBREEZE Heat Recovery Ventilator (200 CFM)

    Q:

    Which one of the VisionPro touch thermostats is needed to control this HRV (humidity)??
    Asked on 10/10/2011 by Anonymous from Superior, WI

    1 answer

    • CUSTOMER CARE

      A:

      You would need to use the YTH9421C1010 thermostat. It has the VNT terminals required.

      Answered on 10/14/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?