1/2" Unitary Valve (1.6 Cv) Zoom

1/2" Unitary Valve (1.6 Cv)

SKU:VP513B1038

Brand: Honeywell

Honeywell
Qty Price
$179.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
4

Resources

Specs

Body Pattern: 2-Way
Type: Unitary Valve
Size: 1/2"
Min Temp (F): 40°F
Flow Capacity (Cv): 1.6
Max Temp (F): 240°F
Temperature Range (F): 40°F to 240°F
Spring Range: 9 to 13 psi
Air Connections: 1/8" NPT

Description for Honeywell VP513B1038

Single-seated, straight-through, pneumatic valves used for proportional control of unit air conditioners using hot and/or chilled water. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features

  • Available in normally-open (A models) or normally-closed models (B models).
  • Straight-through pattern.
  • Rotating actuator for aligning air connection with control air piping.
  • Molded replaceable composition disc for tight shut-off.
  • Flare tube connections.
  • Small physical size.

1/2" Unitary Valve (1.6 Cv)

Q&A: Ask the Questions, share answers