1/2" Three-Way Mixing Unitary Valve (1.5 Cv) Zoom

1/2" Three-Way Mixing Unitary Valve (1.5 Cv)


Brand: Honeywell

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(3 Available)



Body Pattern: 3-Way
Type: Unitary Mixing Valve
Size: 1/2"
Min Temp (F): 40°F
Flow Capacity (Cv): 1.5
Max Temp (F): 240°F
Temperature Range (F): 40°F to 240°F
Spring Range: 3 psi to 11.5 psi
Air Connections: 1/8" NPT

Description for Honeywell VP522A1005

Three-pipe, sequencing, pneumatically operated water valve for controlling both hot and cold water flow in fan-coil and induction units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.


  • Corrosion resistant.
  • Molded-in composition discs for tight shutoff.
  • Flare connections for easy installation.
  • Operator rotates 360 degrees for convenient air piping alignment.
  • Port A: 1.5 Cv, Port B: 1.5 Cv, Water

1/2" Three-Way Mixing Unitary Valve (1.5 Cv)

Q&A: Ask the Questions, share answers