1/2" Three-Way Diverting Unitary Valve (Port A 2.5 Cv, Port B 2.5 Cv) Zoom

1/2" Three-Way Diverting Unitary Valve (Port A 2.5 Cv, Port B 2.5 Cv)

SKU:VP522B1011

Brand: Honeywell

Honeywell
Qty Price
$379.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
4

Resources

Specs

Type: Diverting Unitary Valve
Size: 1/2"
Min Temp (F): 35°F
Flow Capacity (Cv): 2.5
Spring Range: Adjustable
Body Pattern: 3-Way
Temperature Range (F): 35°F to 250°F
Max Temp (F): 250°F
Temperature Range (F): 35°F to 250°F
Air Connections: 1/8" NPT

Description for Honeywell VP522B1011

Three-pipe, sequencing, pneumatically operated water valve for controlling both hot and cold water flow in fan-coil and induction units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features

  • Corrosion resistant.
  • Molded-in composition discs for tight shutoff.
  • Flare connections for easy installation.
  • Operator rotates 360 degrees for convenient air piping alignment.
  • Adjustable Spring Range

1/2" Three-Way Diverting Unitary Valve (Port A 2.5 Cv, Port B 2.5 Cv)

Q&A: Ask the Questions, share answers