3/4" Three-Way Diverting Unitary Valve (Port A 4 Cv, Port B 3.5 Cv) Zoom

3/4" Three-Way Diverting Unitary Valve (Port A 4 Cv, Port B 3.5 Cv)

SKU:VP522B1029

Brand: Honeywell

Honeywell
Qty Price
$344.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
2

Specs

Type: Diverting Unitary Valve
Size: 3/4"
Min Temp (F): 35°F
Flow Capacity (Cv): 3.5 Cv
Spring Range: Adjustable
Max Temp (F): 250°F
Temperature Range (F): 35°F to 250°F
35°F to 250°F
Air Connections: 1/8" NPT
Body Pattern: 3-Way

Description for Honeywell VP522B1029

Three-pipe, sequencing, pneumatically operated water valve for controlling both hot and cold water flow in fan-coil and induction units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features

  • Corrosion resistant.
  • Molded-in composition discs for tight shutoff.
  • Flare connections for easy installation.
  • Operator rotates 360 degrees for convenient air piping alignment.
  • Port A 4 Cv, Port B 3.5 Cv)

3/4" Three-Way Diverting Unitary Valve (Port A 4 Cv, Port B 3.5 Cv)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons