1/2" NPT Male Union Two-Way Unitary Valve (.63 Cv) Zoom

1/2" NPT Male Union Two-Way Unitary Valve (.63 Cv)

SKU:VP525C1008

Brand: Honeywell

Honeywell
Qty Price
$109.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
4

Resources

Specs

Application: Heating
Size: 1/2"
Spring Range: 3 psi to 10 psi
Max Pressure (PSI): Diaphragm: 30 PSI
Body: 150 PSI
Flow Capacity (Cv): .63 Cv
Valve Action: Proportional Normally Open
Valve Type: Unitary
Temperature Range (F): 40°F to 240°F
Max Temp (F): 240°F
Min Temp (F): 40°F
Max Temp (F): Actuator Diaphragm: 230°F
Air Connections: Push-On for 1/4" O.D. Plastic Tubing
Controlled Fluid: Water
Steam
Humidity Range: 5 to 95% RH
Connection Type: Male Union NPT
Body Pattern: Straight

Description for Honeywell VP525C1008

Normally-open, single-seated pneumatic radiator valve with straight through or angle body construction provides proportional control of two-pipe, hot water or steam systems. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features

  • Available in several capacities and spring ranges for various application requirements.
  • Easily replaceable actuator assembly for convenience of service.
  • Compact size for installation where space is limited.
  • Can be repacked without shutting down system.

1/2" NPT Male Union Two-Way Unitary Valve (.63 Cv)

Q&A: Ask the Questions, share answers