3/8" Three-Way Unitary Mixing Valve (1.6 Cv) Zoom

3/8" Three-Way Unitary Mixing Valve (1.6 Cv)

SKU:VP526A1076

Brand: Honeywell

Honeywell
Qty Price
$125.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Type: Unitary Mixing Valve
Size: 3/8"
Flow Capacity (Cv): 1.6
Spring Range: 3 psi to 10 psi
Body Pattern: 3-Way
Min Temp (F): 35°F
Temperature Range (F): 35°F to 250°F
Max Temp (F): 250°F
Temperature Range (F): 35°F to 250°F

Description for Honeywell VP526A1076

Three-way pneumatic mixing valve provides proportional control of hot and/or cold water in unit air conditioners and fan coil systems. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features

  • Small size permits installation where space is limited.
  • Direct-acting, rolling diaphragm actuator with integral high temperature plastic air connector for 1/4 in. (6-mm) O.D. plastic tubing.
  • Spring loaded, self-adjusting Buna-N "V"-ring packing replaceable.
  • Brass seats (integral lower, removable upper) and contoured plug provide metal-to-metal seating.
  • Stainless steel stem.
  • Linear and constant total flow throughout full plug travel.

3/8" Three-Way Unitary Mixing Valve (1.6 Cv)

Q&A: Ask the Questions, share answers