3/8" Two-Way Unitary Valve (1.0 Cv) Zoom

3/8" Two-Way Unitary Valve (1.0 Cv)

SKU:VP527A1026

Brand: Honeywell

Honeywell
Qty Price
$120.65
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
2

Specs

Body Pattern: 2-Way
Type: Unitary Valve
Size: 3/8"
Flow Capacity (Cv): 1.0 Cv
Min Temp (F): 35°F
Spring Range: 3 psi to 10 psi
Temperature Range (F): 35°F to 250°F
Max Temp (F): 250°F
Temperature Range (F): 35°F to 250°F

Description for Honeywell VP527A1026

Normally open, single-seated, high pressure valve provides proportional control of hot and/or cold water in unit air conditioners and fan coil units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features

  • Small size permits installation where space is limited.
  • Forged brass, straight-through body with end connections threaded for 45 degrees SAE flare fitting nuts.
  • Spring-loaded, self-adjusting, Buna-N "V"-ring packing is replaceable without shutting system down.
  • High-temperature rolling diaphragm actuator (aluminum cover) and high-temperature plastic diaphragm retaining cup with integral air connection for 1/4 in. (6 mm) O.D. plastic tubing.
  • Integral seat and brass plug with removable composition disc provides equal percentage flow.
  • Stainless steel stem, 3/16 in. (5 mm) diameter.

3/8" Two-Way Unitary Valve (1.0 Cv)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons