3/8" Two-Way Unitary Valve (1.6 Cv) Zoom

3/8" Two-Way Unitary Valve (1.6 Cv)

SKU:VP527A1034

Brand: Honeywell

Honeywell
Qty Price
$124.95
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
4

Resources

Specs

Body Pattern: 2-Way
Type: Unitary Valve
Size: 3/8"
Flow Capacity (Cv): 1.6
Min Temp (F): 35°F
Spring Range: 3 psi to 10 psi
Temperature Range (F): 35°F to 250°F
Max Temp (F): 250°F
Temperature Range (F): 35°F to 250°F

Description for Honeywell VP527A1034

Normally open, single-seated, high pressure valve provides proportional control of hot and/or cold water in unit air conditioners and fan coil units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features

  • Small size permits installation where space is limited.
  • Forged brass, straight-through body with end connections threaded for 45 degrees SAE flare fitting nuts.
  • Spring-loaded, self-adjusting, Buna-N "V"-ring packing is replaceable without shutting system down.
  • High-temperature rolling diaphragm actuator (aluminum cover) and high-temperature plastic diaphragm retaining cup with integral air connection for 1/4 in. (6 mm) O.D. plastic tubing.
  • Integral seat and brass plug with removable composition disc provides equal percentage flow.
  • Stainless steel stem, 3/16 in. (5 mm) diameter.

3/8" Two-Way Unitary Valve (1.6 Cv)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3/8" Two-Way Unitary Valve (1.6 Cv)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

well built long lasting

By jak kermit

from springfield il

Verified Buyer

Comments about 3/8" Two-Way Unitary Valve (1.6 Cv):

I have old convectors in my building. these unitary valves fit great and work very well. I have installed these valves for 5 years not one problem

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/8" Two-Way Unitary Valve (1.6 Cv)

    Q:

    Are the rebuild kits for these vavles? stem and packing?
    Asked on 7/2/2012 by Mike

    1 answer

    • CUSTOMER CARE

      A:

      The rebuild kit for this valve is part 14003476-001. We don't currently stock this part, but we will send a quote for it to the email address you provided.

      Answered on 7/2/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?